36" Black and Silver Wood and Metal Pedestal Base Round Top Dining Table

  • Mfr # 555181

  • Zoro # G822909403


product price:  $239.99
/ea
Free Shipping & Returns

Key Features

Mirrored
No
Assembled/Unassembled
Unassembled
Leg Type
Pedestal
Leg Color
Silver
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555181
Zoro #
G822909403
UPC #
-
Country of Origin
China

Dimensions

Length
35.5 in
Height
35 in
Width
35.5 in

Details

Mirrored
No
Assembled/Unassembled
Unassembled
Leg Type
Pedestal
Leg Color
Silver
Finish
Chrome
Table Mechanism
Fixed
Leaf Included
No
Tabletop Color
Black
Top Wood Species
Recycled Wood
Frame Material
Metal
Weight Capacity
6 lb
Tabletop Material
Manufactured Wood
Shape
Round
Assembly Required
Full Assembly Needed
Style
Contemporary
Purposeful Distressing Type
No Distressing
Commercial Use
Yes
Item
Dining Tables
Frame Color
Black

Description

Make a statement with the 36-inch black and silver wood and metal pedestal base round top dining table and infuse a dash of character and personality into your space. A silver metal frame is finished off with a black manufactured wood top that is the epitome of quality construction and design. The two-tone finish adds to it's appeal. A shiny and sheer gloss finish gives this table a bit of a modern and contemporary vibe. This table features a pedestal base that adds some depth and interest to your space. This dining table seats 6 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table is a symbol for togetherness, special meals, and conversation. This 36-inch black and silver wood and metal pedestal base round top dining table is a must-have for your home. 35-inch h x 35.5-inch w x 35.5-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.