Zoro Homepage

36" Black Arch Metal Framed Full Length Hanging Mirror

  • Mfr # 564485

  • Zoro # G122367668


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Material
Glass
Color
Black
Height
35.76 in
Application Type
No
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564485
Zoro #
G122367668
UPC #
-
Country of Origin
China

Dimensions

Height
35.76 in
Width
23.97 in
Depth
1.57 in

Details

Item
Mirror
Material
Glass
Color
Black
Application Type
No
Assembly Required
No Assembly Needed

Description

For checking the daily outfit and brightening up the room, this 36-inch black arch metal framed full length hanging mirror will be a great addition. This arch shaped mirror will open up any space you put in piece in. This mirror makes your bedroom glow with its fantastic frame. The casual style of this piece will work great in any room you choose to put it in. The mirror's angle allows you for a head-to-toe reflection. Perfectly sized for a quick confidence boost with an easy head-to-toe reflection of your daily outfit. 35.76-inch H x 23.97-inch W x 1.57-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.