
36" Black Arch Metal Framed Standing Mirror
Mfr # 565105
Zoro # G222373279
product price: $202.99
/ea
Free Shipping & Returns
Key Features
Depth
0.79 in
Height
35.76 in
Assembly Required
No Assembly Needed
Width
23.97 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565105
Zoro #
G222373279
UPC #
-
Country of Origin
China
Dimensions
Depth
0.79 in
Height
35.76 in
Width
23.97 in
Details
Assembly Required
No Assembly Needed
Color
Black
Application Type
No
Material
Glass
Item
Mirror
Description
An antiqued and distressed mirror finish gives this piece lots of vintage charm. Add a touch of classic sophistication to your space with this wall-mounted arch mirror framed in black metal. The antique mirror finish adds a timeless appeal, while the vertical orientation creates an elegant look. Measuring 23.973 inches wide, this standing mirror is perfect for adding depth and style to any room. The black frame design complements a casual decor style, making it a versatile and stylish addition to your home. 35.76-inch H x 23.97-inch W x 0.79-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.