Zoro Homepage

36" Black Arch Metal Framed Standing Mirror

  • Mfr # 565111

  • Zoro # G522368838


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Width
23.97 in
Material
Glass
Depth
0.79 in
Assembly Required
No Assembly Needed
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565111
Zoro #
G522368838
UPC #
-
Country of Origin
China

Dimensions

Width
23.97 in
Depth
0.79 in
Height
35.76 in

Details

Material
Glass
Assembly Required
No Assembly Needed
Item
Mirror
Color
Black
Application Type
No

Description

An antiqued and distressed mirror finish gives this piece lots of vintage charm. Infuse your space with timeless elegance with this stunning framed mirror featuring an antique mirrored finish that exudes classic sophistication. Its arched shape and black frame design add a touch of grace to any room, while the sturdy metal frame ensures durability. This wall-mounted mirror is perfect for vertical orientation, adding a stylish accent to your decor. The rich black color complements any casual style, making it a versatile and chic addition to your home. 35.76-inch H x 23.97-inch W x 0.79-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.