
36" Black Drawer Combo Dresser
Mfr # 544057
Zoro # G722359841
product price: $1,364.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
Yes
Depth (in)
20 in
Height (in)
36.9 in
Color
Black
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544057
Zoro #
G722359841
UPC #
-
Country of Origin
Colombia
Dimensions
Depth (in)
20 in
Height (in)
36.9 in
Width (in)
35.8 in
Details
Commercial Use
Yes
Item
Dresser
Color
Black
Assembly Required
Full Assembly Needed
Material
Manufactured Wood
Description
This 36-inch black drawer combo dresser is a practical and good looking accent for your bedroom storage and organizational needs. Versatile in use, this combo dresser is equipped with both drawers and doors for all your storage needs. Its a high quality piece, made from high grade manufactured wood. The black coloration of this piece gives it an updated, and modern edge. 36.9-inch H x 35.8-inch W x 20-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.