Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36" Black Four Drawer Dresser

  • Mfr # 534941

  • Zoro # G022359497


product price: $1,067.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Commercial Use
Yes
Width (in)
35.8 in
Height (in)
34.8 in
Depth (in)
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534941
Zoro #
G022359497
UPC #
-
Country of Origin
Colombia

Dimensions

Width (in)
35.8 in
Height (in)
34.8 in
Depth (in)
18 in

Details

Item
Dresser
Assembly Required
Full Assembly Needed
Commercial Use
Yes
Color
Black
Material
Manufactured Wood

Description

Enhance your room into a visually delightful and highly functional space with this 36-inch black four drawer dresser. This horizontal standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with four easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. The black coloration of this piece gives it an updated, and modern edge. 34.8-inch H x 35.8-inch W x 18-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.