Zoro Homepage

36" Black Glass And Steel Round Coffee Table

  • Mfr # 520915

  • Zoro # G222372364


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Black/Coffee
Application Type
No
Assembly Required
Full Assembly Needed
Width
36 in
Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520915
Zoro #
G222372364
UPC #
-
Country of Origin
China

Dimensions

Width
36 in
Depth
36 in
Height
16 in

Details

Tabletop Color
Black/Coffee
Application Type
No
Assembly Required
Full Assembly Needed
Item
Coffee Table

Description

This good looking 36-inch black glass and steel round coffee table is sure to inspire compliments no matter where it sits. This table features an updated monotone color scheme with black as the main color on both the glass top and the steel base. This round table utilizes its unique shape to give your room a modern geometric accent. It has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 16-inch H x 36-inch W x 36-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.