
36" Black Glass And Steel Round Coffee Table With Shelf
Mfr # 520958
Zoro # G822356832
product price: $338.99
/ea
Free Shipping & Returns
Key Features
Tabletop Color
Coffee/Black
Depth
36 in
Assembly Required
Full Assembly Needed
Width
36 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520958
Zoro #
G822356832
UPC #
-
Country of Origin
China
Dimensions
Depth
36 in
Width
36 in
Height
17 in
Details
Tabletop Color
Coffee/Black
Assembly Required
Full Assembly Needed
Item
Coffee Table
Application Type
No
Description
This good looking 36-inch black glass and steel round coffee table with shelf is sure to inspire compliments no matter where it sits. A sleek black monotone color gives this steel and glass table a fresh and updated look. Help to keep your space organized with the included single shelf. This round table features a fresh and stylish shape to give your room a visually pleasing accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch H x 36-inch W x 36-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.