
36" Black Glass And Steel Round Coffee Table With Shelf
Mfr # 521049
Zoro # G122343037
product price: $355.99
/ea
Free Shipping & Returns
Key Features
Width
36 in
Tabletop Color
Coffee/Black
Depth
36 in
Height
17 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521049
Zoro #
G122343037
UPC #
-
Country of Origin
China
Dimensions
Width
36 in
Depth
36 in
Height
17 in
Details
Tabletop Color
Coffee/Black
Item
Coffee Table
Assembly Required
Full Assembly Needed
Application Type
No
Description
Make your living room or family room really stand out with this 36-inch black glass and steel round coffee table with shelf. This table features an updated monotone color scheme with black as the main color on both the glass top and the steel base. Help to keep your space organized with the included single shelf. This round table features a fresh and stylish shape to give your room a visually pleasing accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch H x 36-inch W x 36-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.