Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36" Black Iron Framed Bathroom Vanity Mirror

  • Mfr # 565031

  • Zoro # G522355685


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Depth
1.57 in
Width
24 in
Material
Iron
Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565031
Zoro #
G522355685
UPC #
-
Country of Origin
China

Dimensions

Depth
1.57 in
Width
24 in
Height
36 in

Details

Color
Black
Item
Mirror
Material
Iron

Description

Add beauty to your bathroom or home with this 36-inch black iron framed bathroom vanity mirror. This rectangle shaped mirror will open up any space you put in piece in. This mirror makes your bathroom glow with its fantastic frame. The contemporary style of this piece will work great in any room you choose to put it in. Quality craftsmanship in every facet ensures durability and long-lasting wear. Hang this mirror up in your closet to do last minute outfit checks, or in the bathroom as a vanity mirror. 36-inch H x 24-inch W x 1.57-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.