Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36" Black Lighted Arch Metal Framed Bathroom Vanity Mirror

  • Mfr # 564852

  • Zoro # G922343312


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Width
23.97 in
Material
Glass
Height
35.76 in
Depth
1.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564852
Zoro #
G922343312
UPC #
-
Country of Origin
China

Dimensions

Width
23.97 in
Height
35.76 in
Depth
1.57 in

Details

Material
Glass
Item
Mirror

Description

Add beauty to your bathroom or home with this 36-inch black lighted arch metal framed bathroom vanity mirror. The arch shaped mirror adds a nice touch of depth and texture and also makes it very practical. This mirror makes your bathroom glow with its fantastic frame. The mirror of casual style can also decorate your room and bring brightness to your living space. Due to its high quality construction, it will last a lifetime. Hang this mirror up in your closet to do last minute outfit checks, or in the bathroom as a vanity mirror. 35.76-inch H x 23.97-inch W x 1.57-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.