This item is Discontinued.

Homeroots 36" Black Metal And Glass Four Tier Etagere Bookcase 527567

36" Black Metal And Glass Four Tier Etagere Bookcase (Discontinued)

  • Mfr # 527567
  • Zoro # G122375038
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527567
Zoro #
G122375038
UPC #
-
Country of Origin
China

Dimensions

Depth
14 in
Width
34 in
Height
36 in
Size
H x W x D

Details

Item
Bookcases
Color
Black
Assembly Required
Partial Assembly Needed
Application Type
No
Frame Material
Metal
Back Panel
No
Number of Pieces Included In Set
1
Commercial Use
No
Type
Etagere
Shelves
Yes
Room Divider
No
Bookcase Orientation
Vertical
Shelf Capacity
20 lb
Number of Shelf Tiers
4
Number of Drawers
No
Finish
Satin
Load Capacity (Lb.)
20 lb
Material
Glass
Shelf Adjustments
No
Purposeful Distressing Type
No Distressing
Assembly
Partial Assembly Needed

Description

Super versatile, the 36-inch black metal and glass four tier etagere bookcase is an ideal piece for your living room, study, or office. Features 4 shelf tiers for storing books, displaying photographs, plants, or other decorations. This bookcase is perfect for use alone or in multiples in most any living or office space. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 36-inch H x 34-inch W x 14-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.