36" Black Metal And Glass Three Tier Etagere Bookcase
Mfr # 527599
Zoro # G522910884
product price:Â $249.99
/ea
Free Shipping & Returns
Key Features
Height
36 in
Purposeful Distressing Type
No Distressing
Room Divider
No
Back Panel
No
Shelves
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
527599
Zoro #
G522910884
UPC #
-
Country of Origin
China
Dimensions
Height
36 in
Size
H x W x D
Width
34 in
Depth
14 in
Details
Purposeful Distressing Type
No Distressing
Room Divider
No
Back Panel
No
Shelves
Yes
Assembly
Full Assembly Needed
Color
Black
Bookcase Orientation
Vertical
Number of Shelf Tiers
3
Frame Material
Metal
Load Capacity (Lb.)
30 lb
Shelf Capacity
30 lb
Commercial Use
No
Finish
Satin
Number of Drawers
No
Type
Etagere
Item
Bookcases
Shelf Adjustments
No
Material
Glass
Number of Pieces Included In Set
1
Description
The 36-inch black metal and glass three tier etagere bookcase offers you storage and display space in a good looking and refined manor. Features 3 shelf tiers for storing books, displaying photographs, plants, or other decorations. This bookcase is perfect for use alone or in multiples in most any living or office space. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 36-inch H x 34-inch W x 14-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.