Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36" Black Metal Framed Full Length Hanging Mirror

  • Mfr # 564458

  • Zoro # G622348358


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Material
Glass
Depth
0.79 in
Color
Black
Height
35.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564458
Zoro #
G622348358
UPC #
-
Country of Origin
China

Dimensions

Depth
0.79 in
Height
35.76 in
Width
23.97 in

Details

Item
Mirror
Assembly Required
No Assembly Needed
Material
Glass
Color
Black
Application Type
No

Description

The 36-inch black metal framed full length hanging mirror will be a fun addition to your bedroom or dressing area. The rectangle shaped mirror adds a nice touch of depth and texture and also makes it very practical. This mirror makes your bedroom glow with its fantastic frame. Its casual style makes this the perfect versatile accent piece for most any decor. It is an ideal full-length mirror for your bedroom, living room, or dressing room. This mirror can be used in your closet, in your bedroom, or anywhere else in your home to brighten up the space. 35.76-inch H x 23.97-inch W x 0.79-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.