Zoro Homepage

36" Black Metal Framed Standing Mirror

  • Mfr # 565109

  • Zoro # G522368524


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Depth
0.79 in
Height
35.76 in
Material
Glass
Assembly Required
No Assembly Needed
Width
23.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565109
Zoro #
G522368524
UPC #
-
Country of Origin
China

Dimensions

Depth
0.79 in
Height
35.76 in
Width
23.97 in

Details

Item
Mirror
Material
Glass
Assembly Required
No Assembly Needed
Application Type
No
Color
Black

Description

An antiqued and distressed mirror finish gives this rectangle mirror a touch of vintage charm. With a classic black metal frame design, this wall-mounted piece adds a casual style to your decor. Measuring 23.973 inches in width, its vertical orientation offers a unique twist to your space. The antique mirror finish adds character while the black frame complements any color scheme effortlessly. The standing mirror type allows for easy placement in any room, providing functionality and style. Upgrade your living space with this elegant piece that effortlessly blends traditional and modern aesthetics. 35.76-inch H x 23.97-inch W x 0.79-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.