
36" Black Metal Round Accent Mirror
Mfr # 607283
Zoro # G022354072
product price: $375.99
/ea
Free Shipping & Returns
Key Features
Depth
0.98 in
Width
35.83 in
Material
Glass
Assembly Required
No Assembly Needed
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
607283
Zoro #
G022354072
UPC #
-
Country of Origin
China
Dimensions
Depth
0.98 in
Width
35.83 in
Height
35.83 in
Details
Material
Glass
Assembly Required
No Assembly Needed
Item
Mirror
Color
Black
Application Type
No
Description
If you want to add some brightness to your living space, the 36-inch black metal round accent mirror is perfect for you. Framed with metal, this mirror will bring practical application and fashionable design to your space, adding some modern flair to your decor. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. 35.83-inch h x 35.83-inch w x 0.98-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.