Zoro Homepage

36" Black Metal Round Pierced Accent Mirror

  • Mfr # 574037

  • Zoro # G522371845


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Color
Black
Application Type
No
Height
36 in
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
574037
Zoro #
G522371845
UPC #
-
Country of Origin
China

Dimensions

Height
36 in
Depth
2 in
Width
36 in

Details

Assembly Required
No Assembly Needed
Color
Black
Application Type
No
Item
Mirror
Material
Glass

Description

Beautify your space with this 36-inch black metal round pierced accent mirror. Add some contemporary style with this striking two-tone accent mirror. Framed with metal, this mirror will bring practical application and fashionable design to your space, adding some contemporary flair to your decor. This mirror will be a great useful addition to your home but will also help elevate the space in the room. Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. 36-inch h x 36-inch w x 2-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.