Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36" Black Oval Iron Framed Bathroom Vanity Mirror

  • Mfr # 565029

  • Zoro # G922345514


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Height
36 in
Width
24 in
Material
Iron
Depth
1.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565029
Zoro #
G922345514
UPC #
-
Country of Origin
China

Dimensions

Height
36 in
Width
24 in
Depth
1.57 in

Details

Item
Mirror
Material
Iron

Description

Enhance your bathroom lighting with this 36-inch black oval iron framed bathroom vanity mirror. This oval shaped mirror is the perfect addition to any bathroom, adding a touch of luxury with elegance. This mirror makes your bathroom glow with its fantastic frame. Its contemporary style makes this mirror a favorite for bringing some flair to your bathroom. Quality craftsmanship in every facet ensures durability and long-lasting wear. Hang it up in your bedroom, your bathroom, or in your living room to elevate the space instantly. 36-inch H x 24-inch W x 1.57-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.