Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36" Black Solid Wood Round Pedestal Coffee Table

  • Mfr # 568902

  • Zoro # G122345512


product price: $847.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Coffee/Black
Application Type
No
Assembly Required
No Assembly Needed
Height
17.7 in
Width
35.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
568902
Zoro #
G122345512
UPC #
-
Country of Origin
China

Dimensions

Height
17.7 in
Width
35.5 in
Depth
35.5 in

Details

Tabletop Color
Coffee/Black
Application Type
No
Assembly Required
No Assembly Needed
Item
Coffee Table

Description

Make a statement with the 36-inch black solid wood round pedestal coffee table and infuse a dash of character and personality into your space. Create an inspiring atmosphere in most any room with this black solid wood table. This round table features a stylish round tabletop surface and wide round pedestal base with ribbed texture to give your room a visually pleasing accent. It has an attractive design that will definitely breathe some fresh air into your interior. 17.7-inch h x 35.5-inch w x 35.5-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.