
36" Black Solid Wood Writing Desk With Two Drawers
Mfr # 524096
Zoro # G222367117
product price: $632.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
20 in
Application Type
No
Overall Height
31 in
Overall Width
36 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524096
Zoro #
G222367117
UPC #
-
Country of Origin
Indonesia
Dimensions
Overall Depth
20 in
Overall Height
31 in
Overall Width
36 in
Details
Application Type
No
Assembly Required
Partial Assembly Needed
Item
Desk
Description
This 36-inch black solid manufactured wood writing desk with two drawers will bring classic design and styling to your living room, home office or bedroom. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. A pair of drawers gives this desk some hidden storage for your office essentials. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 31-inch H x 36-inch W x 20-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.