
36" Black Three Drawer Combo Dresser With Open Shelf
Mfr # 544048
Zoro # G822341395
product price: $1,523.99
/ea
Free Shipping & Returns
Key Features
Height (in)
36.7 in
Width (in)
35.5 in
Commercial Use
Yes
Material
Manufactured Wood
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544048
Zoro #
G822341395
UPC #
-
Country of Origin
Colombia
Dimensions
Height (in)
36.7 in
Width (in)
35.5 in
Depth (in)
20 in
Details
Item
Dresser
Commercial Use
Yes
Material
Manufactured Wood
Color
Black
Assembly Required
Full Assembly Needed
Description
Enhance your room into a visually delightful and highly functional space with this 36-inch black three drawer combo dresser. This combo dresser gives you the added bonus of both drawer storage and cabinet storage to accommodate various sizes and types of items. Equipped with three easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. The black coloration of this piece gives it an updated, and modern edge. 36.7-inch H x 35.5-inch W x 20-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.