Zoro Homepage

36" Black Wood Sunburst Framed Accent Mirror

  • Mfr # 635504

  • Zoro # G022353693


product price: $647.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Depth
0.79 in
Color
Black
Width
33.46 in
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635504
Zoro #
G022353693
UPC #
-
Country of Origin
China

Dimensions

Depth
0.79 in
Width
33.46 in
Height
33.46 in

Details

Assembly Required
No Assembly Needed
Item
Mirror
Color
Black
Material
Glass
Application Type
No

Description

Beautify your space with this 36-inch black wood sunburst framed accent mirror. Framed with manufactured wood, this mirror will bring practical application and fashionable design to your space, adding some modern industrial flair to your decor. Handcrafted with a unique textured sunburst design, this mirror will be a great useful addition to your home but will also help elevate the space in the room. Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. 36-inch h x 36-inch w x 3-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.