Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36" Black Wood Three Tier Wall Mounted Floating Shelf

  • Mfr # 571739

  • Zoro # G422346479


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Depth
12 in
Width
36 in
Height
30 in
Material
Manufactured Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571739
Zoro #
G422346479
UPC #
-
Country of Origin
Colombia

Dimensions

Depth
12 in
Width
36 in
Height
30 in

Details

Color
Black
Item
Wall Mounted Shelve
Material
Manufactured Wood

Description

The 36-inch black wood three tier wall mounted floating shelf elegantly enhances your living room with its sleek design. This floating shelf is crafted from high-quality manufactured wood, ensuring durability and a modern aesthetic. Its transitional style seamlessly blends with various decor themes, making it a versatile addition to your home. The rich black color adds a touch of sophistication, elevating the overall look of your space. Perfect for displaying books, plants, or decorative items, this shelf not only maximizes wall space but also keeps your essentials organized. Easy to install, it provides a stylish solution for showcasing your favorite items while maintaining a minimalistic appearance. Transform your living area with this functional and chic floating shelf. 30-inch h x 36-inch w x 12-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.