Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36" Black Wood Wall Mounted Accent Cabinet With Drawer And Mirror

  • Mfr # 571403

  • Zoro # G022373448


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Overall Width
23.6 in
Overall Height
36.2 in
Application Type
Yes
Assembly Required
Full Assembly Needed
Overall Depth
13.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571403
Zoro #
G022373448
UPC #
-
Country of Origin
Colombia

Dimensions

Overall Width
23.6 in
Overall Height
36.2 in
Overall Depth
13.7 in

Details

Application Type
Yes
Item
Cabinet
Assembly Required
Full Assembly Needed

Description

Add a fashionable and functional storage option to your space with this 36-inch black wood wall mounted accent cabinet with drawer and mirror. This beautiful accent is made from sturdy MDF that is built to last and includes shelf display space, a mirror, and a pull out drawer for concealed storage. Storage vessels can be both functional and stylish. A great option for the hallway by the door, this multi-functional piece gives you a place to keep your keys and double check yourself on your way out the door. 36.2-inch h x 23.6-inch w x 13.7-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.