
36" Blue And Natural Wood Agate Pattern Wall Mount Accent Shelf
Mfr # 634523
Zoro # G922353465
product price: $63.55
/eaKey Features
Overall Depth
9 in
Application Type
Yes
Overall Width
36 in
Overall Height
3 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
634523
Zoro #
G922353465
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
9 in
Overall Width
36 in
Overall Height
3 in
Details
Application Type
Yes
Assembly Required
No Assembly Needed
Material
Manufactured Wood
Item
Wall Mounted Shelve
Color
Blue
Description
The 36-inch blue and natural wood agate pattern wall mount accent shelf is a stunning addition to any room. Crafted from high-quality manufactured and solid wood, this shelf combines durability with elegance. Its unique agate pattern in blue and gray brings a chic bohemian vibe to your living room, bedroom, bathroom, or office. The contrast of natural wood tones enhances its style, making it a versatile piece for displaying decor or organizing essentials. Perfect for those looking to add character and flair to their walls, it seamlessly blends beauty and practicality. 3-inch h x 36-inch w x 9-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.