36" Blue Natural And White Wood Hand Painted Decorative Tassel

  • Mfr # 635378

  • Zoro # G122882888


product price: $21.99
/ea

Key Features

Commercial Use
Yes
Construction Method
Handmade
Subject
No Subject
Plays Music
No
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635378
Zoro #
G122882888
UPC #
-
Country of Origin
China

Dimensions

Length
2 in
Depth
2 in
Width
36 in

Details

Commercial Use
Yes
Construction Method
Handmade
Subject
No Subject
Plays Music
No
Assembly Required
No
Finish
Natural
Power Source
No Power Source Required / Manual
Color
Blue, Natural, White
Sculpture Type
Decorative Tassel
Hand Painted
Yes
Occasion
No Holiday
Item
Sculptures
Material
Wood
LED Lighting
No

Description

Unique and decorative, this 2-inch brown wood hand painted tabletop sculpture will leave a lasting impression. The design and coloring of this high quality garland will lend a casual coastal, even Bohemian design sense to your space. This charming and versatile decor can be used as a tabletop decorative accent and can also be hung or strung. It's a perfect addition for those who love an up-to-the-minute look and feel 2-inch h x 36-inch w x 2-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.