
36" Brass Round Iron Framed Accent Mirror
Mfr # 605302
Zoro # G922354547
product price: $628.99
/ea
Free Shipping & Returns
Key Features
Color
Brass
Depth
1.25 in
Width
36 in
Application Type
Yes
Material
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
605302
Zoro #
G922354547
UPC #
-
Country of Origin
India
Dimensions
Height
36 in
Depth
1.25 in
Width
36 in
Details
Color
Brass
Application Type
Yes
Material
Iron
Item
Mirror
Assembly Required
No Assembly Needed
Description
Add a touch of sunshine to any space in your home with this 36-inch brass round iron framed accent mirror. Framed with iron, this mirror will bring practical application and fashionable design to your space, adding some modern flair to your decor. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. 36-inch h x 36-inch w x 1.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.