Zoro Homepage

36" Brown And Black Solid Wood And Metal Round Coffee Table

  • Mfr # 520645

  • Zoro # G522347918


product price: $836.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Length
36 in
Assembly Required
No Assembly Needed
Tabletop Color
Brown Black/Coffee
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520645
Zoro #
G522347918
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
36 in
Width
36 in
Height
15 in

Details

Item
Coffee Table
Commercial Use
No
Assembly Required
No Assembly Needed
Tabletop Color
Brown Black/Coffee

Description

Add handsome, fashionable design to your living space with this 36-inch brown and black solid wood and metal round coffee table. The brown solid wood top of this table is a nice visual contrast to the high quality, black metal of the base. This round table utilizes its unique shape to give your room a modern geometric accent. It has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 15-inch H x 36-inch W x 36-inch D

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.