Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36" Brown and White Solid Wood Four Drawer Chest

  • Mfr # 524613

  • Zoro # G422373635


product price: $1,568.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Width (in)
36.25 in
Color
White
Assembly Required
Full Assembly Needed
Height (in)
54 in
Depth (in)
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524613
Zoro #
G422373635
UPC #
-
Country of Origin
Mexico

Dimensions

Width (in)
36.25 in
Height (in)
54 in
Depth (in)
20 in

Details

Color
White
Assembly Required
Full Assembly Needed
Item
Dresser
Material
Solid Wood
Commercial Use
No

Description

Add personality to your bedroom style and a feeling of coziness with this 36" brown and white solid wood four drawer standard chest. This chest of drawers is tall and lean making it an ideal choice for smaller rooms or as an additional storage option in larger rooms. Equipped with four easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood,. 54" H x 36.25" W x 20" D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.