Zoro Homepage

36" Brown Arch Wood Framed Standing Mirror

  • Mfr # 565122

  • Zoro # G722347701


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Material
Glass
Assembly Required
No Assembly Needed
Height
35.76 in
Application Type
No
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565122
Zoro #
G722347701
UPC #
-
Country of Origin
China

Dimensions

Height
35.76 in
Depth
1.18 in
Width
23.97 in

Details

Item
Mirror
Material
Glass
Assembly Required
No Assembly Needed
Application Type
No
Color
Brown

Description

An antiqued and distressed mirror finish gives this framed arch mirror a touch of vintage charm. Featuring a classic brown wooden frame, this wall-mounted mirror exudes casual style with its vertical orientation. With a width of 23.973 inches, this standing mirror showcases an antique look that adds warmth to any space. The intricate design of the frame enhances the overall appeal of this piece, making it a stylish addition to your home decor. 35.76-inch H x 23.97-inch W x 1.18-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.