
36" Brown Genuine Marble And Solid Wood Round Drum Coffee Table
Mfr # 606251
Zoro # G422356126
product price: $1,384.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Height
18 in
Width
36 in
Length
36 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
606251
Zoro #
G422356126
UPC #
-
Country of Origin
India
Dimensions
Height
18 in
Width
36 in
Length
36 in
Details
Commercial Use
No
Item
Coffee Table
Assembly Required
Partial Assembly Needed
Description
Add handsome, fashionable design to your living space with this 36-inch brown genuine marble and solid wood round drum coffee table. A solid brown solid wood frame is finished off with a matching brown genuine marble top, giving this table a chic monotone look. This unique drum shape of the table adds dimension and visual interest. It has an attractive design that will definitely breathe some fresh air into your interior. 18.00-inch h x 36.00-inch w x 36.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.