Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36" Brown Rope And Wood Hand Painted Decorative Tassel

  • Mfr # 635365

  • Zoro # G022884883


product price: $32.99
/ea

Key Features

Hand Painted
Yes
Width
36 in
Color
Brown
Depth
0.5 in
Construction Method
Handmade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635365
Zoro #
G022884883
UPC #
-
Country of Origin
China

Dimensions

Width
36 in
Depth
0.5 in
Length
0.5 in

Details

Hand Painted
Yes
Color
Brown
Construction Method
Handmade
Sculpture Type
Decorative Tassel
Subject
No Subject
Commercial Use
Yes
Plays Music
No
Occasion
No Holiday
Power Source
No Power Source Required / Manual
Material
Rope, Wood
LED Lighting
No
Finish
Natural
Assembly Required
No
Item
Sculptures

Description

Unique and decorative, this 36-inch brown rope and wood hand painted decorative tassel will leave a lasting impression. This charming and versatile decor can be used as a tabletop decorative accent and can also be hung or strung. Handmade by true artisans, this garland is crafted from abacus style brown wood beads and jute. It's a perfect addition for those who love an up-to-the-minute look and feel. 0.50-inch h x 36.00-inch w x 0.50-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.