
36" Brown Solid Wood Arch Accent Mirror
Mfr # 607343
Zoro # G122351056
product price: $470.99
/ea
Free Shipping & Returns
Key Features
Height
36 in
Material
Glass
Depth
1 in
Width
23 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
607343
Zoro #
G122351056
UPC #
-
Country of Origin
China
Dimensions
Height
36 in
Depth
1 in
Width
23 in
Details
Material
Glass
Item
Mirror
Application Type
No
Assembly Required
No Assembly Needed
Color
Brown
Description
The carefully crafted 36-inch brown solid wood arch accent mirror is what you need to add finishing touch to your decor. Framed with solid wood, this mirror will bring practical application and fashionable design to your space, adding some modern flair to your decor. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. 36-inch h x 23-inch w x 1-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.