Zoro Homepage

36" Brown Solid Wood Carved Geometric Sideboard with Two Doors

  • Mfr # 635809

  • Zoro # G322344964


product price: $2,306.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Assembly Required
No Assembly Needed
Commercial Use
No
Height
48 in
Width
36 in
Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635809
Zoro #
G322344964
UPC #
-
Country of Origin
India

Dimensions

Height
48 in
Width
36 in
Depth
18 in

Details

Assembly Required
No Assembly Needed
Commercial Use
No
Item
Sideboard

Description

Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. Crafted from solid wood, this mid-century sideboard combines style and functionality beautifully. The rich brown finish adds warmth to any decor, while the black hardware provides a modern touch. Featuring ample storage with multiple drawers and shelves, it also includes dedicated wine and stemware racks for entertaining. Adorned with carved geometric detailing, this piece elevates your home’s aesthetic while keeping essentials organized effortlessly. 48-inch h x 36-inch w x 18-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.