
36" Brown Solid Wood Five Drawer Chest
Mfr # 524575
Zoro # G522357320
product price: $1,346.99
/eaKey Features
Depth (in)
17.75 in
Commercial Use
No
Width (in)
35.75 in
Material
Solid Wood
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524575
Zoro #
G522357320
UPC #
-
Country of Origin
Mexico
Dimensions
Depth (in)
17.75 in
Width (in)
35.75 in
Height (in)
54 in
Details
Commercial Use
No
Item
Dresser
Material
Solid Wood
Color
Brown
Assembly Required
Full Assembly Needed
Description
Add personality to your bedroom style and a feeling of coziness with this 36" brown solid wood five drawer standard chest. The space saving design of this standard chest makes it a great choice for space challenged spaces or small walls within your room. Equipped with five easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood,. 54" H x 35.75" W x 17.75" D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.