Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36" Brown Solid Wood Round Cross Legs Coffee Table

  • Mfr # 606250

  • Zoro # G822374850


product price: $816.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Tabletop Color
Coffee/Brown
Assembly Required
Partial Assembly Needed
Height
18 in
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
606250
Zoro #
G822374850
UPC #
-
Country of Origin
India

Dimensions

Height
18 in
Width
36 in
Length
36 in

Details

Commercial Use
No
Tabletop Color
Coffee/Brown
Assembly Required
Partial Assembly Needed
Item
Coffee Table

Description

This stylish 36-inch brown solid wood round cross legs coffee table is sure to inspire compliments no matter where it sits. This table features quality construction from solid wood and an updated monotone color scheme with brown as the main color on both the top and the base. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 18.00-inch h x 36.00-inch w x 36.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.