Zoro Homepage

36" Brown Solid Wood Square Pedestal Bar Table

  • Mfr # 605386

  • Zoro # G022355901


product price: $1,737.99
/ea
Free Shipping & Returns

Key Features

Height
42 in
Length
36 in
Tabletop Color
Brown
Commercial Use
Yes
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605386
Zoro #
G022355901
UPC #
-
Country of Origin
India

Dimensions

Height
42 in
Length
36 in
Width
36 in

Details

Item
Bar & Restaurant Table
Tabletop Color
Brown
Commercial Use
Yes
Assembly Required
Partial Assembly Needed

Description

The 36-inch brown solid wood square bar table offers a charming rustic appeal that complements any home, bar, or restaurant setting. Featuring a sturdy square shape, this table is perfect for intimate gatherings or casual dining experiences. Constructed from solid wood that is purposefully distressed and weathered with a vintage and unique style. The pedestal base gives this pub style table a classic look with stability and style. It’s an ideal choice for creating a welcoming atmosphere where guests can enjoy good food and great company. 42-inch h x 36-inch w x 36-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.