
36" Brown Solid Wood Three Drawer Chest
Mfr # 524616
Zoro # G322348795
product price: $1,327.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Depth (in)
17.75 in
Commercial Use
No
Width (in)
36.25 in
Height (in)
37 in
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524616
Zoro #
G322348795
UPC #
-
Country of Origin
Mexico
Dimensions
Depth (in)
17.75 in
Width (in)
36.25 in
Height (in)
37 in
Details
Commercial Use
No
Color
Brown
Assembly Required
Full Assembly Needed
Material
Solid Wood
Item
Dresser
Description
Enhance your room into a visually delightful and highly functional space with this 36" brown solid wood three drawer standard chest. The space saving design of this standard chest makes it a great choice for space challenged spaces or small walls within your room. Equipped with three easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood,. 37" H x 36.25" W x 17.75" D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.