
36" Brown Solid Wood Three Drawer Dresser
Mfr # 524123
Zoro # G722362254
product price: $973.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Height (in)
39 in
Color
Brown
Width (in)
36 in
Material
Solid Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524123
Zoro #
G722362254
UPC #
-
Country of Origin
Indonesia
Dimensions
Height (in)
39 in
Width (in)
36 in
Depth (in)
21 in
Details
Assembly Required
No Assembly Needed
Color
Brown
Material
Solid Wood
Item
Dresser
Commercial Use
No
Description
Enhance your room into a visually delightful and highly functional space with this 36-inch brown solid wood three drawer dresser. Inspired by mid-century modern design, this chest features warm walnut brown coloration that is stylishly paired with gold drawer pulls. Equipped with three easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood,. 39-inch h x 36-inch w x 21-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.