Zoro Homepage

36" Brown Wood Framed Standing Mirror

  • Mfr # 565125

  • Zoro # G922355445


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Material
Glass
Color
Brown
Height
35.76 in
Width
23.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565125
Zoro #
G922355445
UPC #
-
Country of Origin
China

Dimensions

Height
35.76 in
Width
23.97 in
Depth
2.24 in

Details

Item
Mirror
Assembly Required
No Assembly Needed
Material
Glass
Color
Brown
Application Type
No

Description

An antiqued and distressed mirror finish gives this standing mirror a touch of vintage charm with a classic brown wood frame that adds warmth to any space. The 23.973-inch width makes it ideal for wall mounting in a vertical orientation, while the rectangular shape offers a sleek and casual style that complements various home decor settings. The intricate detailing on the frame enhances its overall appeal, making it a versatile piece that can effortlessly elevate the aesthetic of your room. 35.76-inch H x 23.97-inch W x 2.24-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.