Zoro Homepage

36" Brown Wood Framed Standing Mirror

  • Mfr # 565126

  • Zoro # G522341916


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Depth
2.24 in
Width
23.97 in
Material
Glass
Height
35.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565126
Zoro #
G522341916
UPC #
-
Country of Origin
China

Dimensions

Depth
2.24 in
Width
23.97 in
Height
35.76 in

Details

Assembly Required
No Assembly Needed
Item
Mirror
Material
Glass
Application Type
No
Color
Brown

Description

An antiqued and distressed mirror finish gives this piece lots of vintage charm. Add a touch of classic elegance to your space with this 23.973-inch wide rectangle mirror framed in brown wood. Designed for wall mounting, this vertical orientation mirror exudes casual style with its antique mirror finish, making it a stylish addition to any room. The traditional brown frame enhances the overall aesthetic, creating a warm and inviting atmosphere in your home. Crafted with a timeless look, this standing mirror is perfect for adding depth and dimension to your decor while reflecting your unique sense of style. 35.76-inch H x 23.97-inch W x 2.24-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.