This item is Discontinued.

Homeroots 36" Clear and Blue Glass and Steel Round Coffee Table With Shelf 521063

36" Clear and Blue Glass and Steel Round Coffee Table With Shelf (Discontinued)

  • Mfr # 521063
  • Zoro # G422355891
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
521063
Zoro #
G422355891
UPC #
-
Country of Origin
China

Dimensions

Height
17 in
Width
36 in
Depth
36 in

Details

Application Type
No
Tabletop Color
Coffee/Blue
Item
Coffee Table
Assembly Required
Full Assembly Needed

Description

This stylish 36-inch clear and blue glass and steel round coffee table with shelf is sure to inspire compliments no matter where it sits. The clear glass top of this table is a nice visual contrast to the high quality, blue steel of the base. Includes a single shelf for handy storage or display space. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 17-inch h x 36-inch w x 36-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.