36" Clear And Gold Glass And Steel Round Coffee Table

  • Mfr # 520934

  • Zoro # G422353682


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Depth
36 in
Application Type
No
Tabletop Color
Gold/Coffee
Height
18 in
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520934
Zoro #
G422353682
UPC #
-
Country of Origin
China

Dimensions

Depth
36 in
Height
18 in
Width
36 in

Details

Application Type
No
Tabletop Color
Gold/Coffee
Assembly Required
Partial Assembly Needed
Item
Coffee Table

Description

This good looking 36-inch clear and gold glass and steel round coffee table is not only practical, but good looking and built to last. Quality construction from the gold steel base combines with clear glass of the top to give this table a fresh and updated look. This round table features a fresh and stylish shape to give your room a visually pleasing accent. It has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 18-inch H x 36-inch W x 36-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.