This item is Discontinued.

Homeroots 36" Clear And Gold Glass And Steel Round Coffee Table With Shelf 521052

36" Clear And Gold Glass And Steel Round Coffee Table With Shelf (Discontinued)

  • Mfr # 521052
  • Zoro # G922348942
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521052
Zoro #
G922348942
UPC #
-
Country of Origin
China

Dimensions

Height
17 in
Width
36 in
Depth
36 in

Details

Application Type
No
Assembly Required
Partial Assembly Needed
Tabletop Color
Coffee/Gold
Item
Coffee Table

Description

Stylish and super sturdy, the 36-inch clear and gold glass and steel round coffee table with shelf is an amazingly good looking coffee table that will compliment your living room. Quality construction from the gold steel base combines with clear glass of the top to give this table a fresh and updated look. Includes a single shelf for handy storage or display space. This round table features a fresh and stylish shape to give your room a visually pleasing accent. It has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch H x 36-inch W x 36-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.