36" Clear And Gold Rounded Glass And Steel Pedestal Base Dining Table

  • Mfr # 546174

  • Zoro # G322907466


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Leg Color
Gold
Height
29 in
Assembled/Unassembled
Unassembled
Purposeful Distressing Type
No Distressing
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546174
Zoro #
G322907466
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
29 in
Width
36 in
Length
36 in

Details

Item
Dining Tables
Leg Color
Gold
Assembled/Unassembled
Unassembled
Purposeful Distressing Type
No Distressing
Tabletop Color
Clear
Table Mechanism
Fixed
Commercial Use
Yes
Frame Material
Steel
Shape
Round
Leg Type
Pedestal
Weight Capacity
4 lb
Style
Modern
Leaf Included
No
Tabletop Material
Glass
Assembly Required
Full Assembly Needed
Frame Color
Clear

Description

This good looking 36-inch clear and gold rounded glass and steel pedestal base dining table is sure to inspire compliments. Quality construction from the gold steel base combines with clear glass of the top to give this table a fresh and updated two-tone look. Glass top dining tables have a modern and contemporary flair but are super practical and easy to wipe clean. A beautiful pedestal base adds some dimension and elegance to your dining. This dining table seats 4 people comfortably. Complete your kitchen or dining room with this well made and stylish table. The dining table is a symbol for togetherness, special meals, and conversation. This 36-inch clear and gold rounded glass and steel pedestal base dining table is a must-have for your home. 29-inch H x 36-inch W x 36-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.