
36" Clear Lighted Arch Unframed Bathroom Vanity Mirror
Mfr # 564827
Zoro # G322342571
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Depth
1.18 in
Height
35.76 in
Width
23.97 in
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
564827
Zoro #
G322342571
UPC #
-
Country of Origin
China
Dimensions
Depth
1.18 in
Height
35.76 in
Width
23.97 in
Details
Item
Mirror
Material
Glass
Description
The perfect way to add some brightness and utility into your bathroom, this 36-inch clear lighted arch unframed bathroom vanity mirror will be a great addition to any bathroom. This arch shaped mirror is the perfect addition to any bathroom, adding a touch of luxury with elegance. Simple yet sophisticated, this frameless mirror opens up the room as it reflects the light. The casual style of this piece will work great in any room you choose to put it in. Due to its high quality construction, it will last a lifetime. Use it in the bathroom as a vanity mirror, in the bedroom for last checks as you head out, or anywhere in your home as a decorative mirror to add some brightness around the space. 35.76-inch H x 23.97-inch W x 1.18-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.