Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36" Clear Lighted Arch Unframed Bathroom Vanity Mirror

  • Mfr # 564828

  • Zoro # G822345683


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Material
Glass
Height
35.76 in
Depth
1.18 in
Width
23.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564828
Zoro #
G822345683
UPC #
-
Country of Origin
China

Dimensions

Height
35.76 in
Depth
1.18 in
Width
23.97 in

Details

Material
Glass
Item
Mirror

Description

The perfect way to add some brightness and utility into your bathroom, this 36-inch clear lighted arch unframed bathroom vanity mirror will be a great addition to any bathroom. The arch shaped mirror adds a nice touch of depth and texture and also makes it very practical. The unique design makes this stylish frameless mirror stand out in any decor. Its casual style makes this mirror a favorite for bringing some flair to your bathroom. Quality craftsmanship in every facet ensures durability and long-lasting wear. Hang it up in your bedroom, your bathroom, or in your living room to elevate the space instantly. 35.76-inch H x 23.97-inch W x 1.18-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.