
36" Clear Lighted Arch Unframed Bathroom Vanity Mirror
Mfr # 564834
Zoro # G422376100
product price: $234.99
/ea
Free Shipping & Returns
Key Features
Depth
1.26 in
Width
23.97 in
Height
35.76 in
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
564834
Zoro #
G422376100
UPC #
-
Country of Origin
China
Dimensions
Depth
1.26 in
Width
23.97 in
Height
35.76 in
Details
Item
Mirror
Material
Glass
Description
Enhance your bathroom lighting with this 36-inch clear lighted arch unframed bathroom vanity mirror. The arch shaped mirror adds a nice touch of depth and texture and also makes it very practical. This frameless vanity mirror will open up the room as it reflects the light beautifully from every angle. The mirror of casual style can also decorate your room and bring brightness to your living space. Quality craftsmanship in every facet ensures durability and long-lasting wear. You can mount this mirror above your bathroom sink or vanity. 35.76-inch H x 23.97-inch W x 1.26-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.