
36" Dark Brown Solid Wood Five Drawer Chest
Mfr # 521232
Zoro # G022365962
product price: $2,533.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Commercial Use
No
Depth (in)
18 in
Width (in)
36 in
Assembly Required
Partial Assembly Needed
Material
Solid Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
521232
Zoro #
G022365962
UPC #
-
Country of Origin
India
Dimensions
Depth (in)
18 in
Width (in)
36 in
Height (in)
51 in
Details
Commercial Use
No
Item
Dresser
Assembly Required
Partial Assembly Needed
Material
Solid Wood
Color
Dark Brown
Description
This 36" dark brown solid wood five drawer standard chest is a practical and good looking accent for your bedroom storage and organizational needs. This chest of drawers is tall and lean making it an ideal choice for smaller rooms or as an additional storage option in larger rooms. Equipped with five easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood, Removable drawers give this chest flexibility and multi-functionality. 51" H x 36" W x 18" D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.