
36" Gold and White Round Aluminum Ribbed Edge Framed Accent Mirror
Mfr # 485062
Zoro # G322889007
product price: $649.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Frame Design
Geometric
Pieces Included
1
Material
Aluminum
Lighted
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
485062
Zoro #
G322889007
UPC #
-
Country of Origin
India
Dimensions
Depth
0.8 in
Height
36 in
Width
36 in
Size
Medium
Details
Shape
Round
Frame Design
Geometric
Pieces Included
1
Material
Aluminum
Lighted
No
Assembly Required
No Assembly Needed
Mirror Type
Accent
Framed
Yes
Set
No
Color
Gold, White
Commercial Use
No
Orientation
Vertical
Frame Material
Aluminum
Item
Mirrors
Mount Type
Wall Mounted
Description
This 36-inch gold and white round aluminum ribbed edge framed accent mirror is an embellishment perfect for your rooms. The round ruffle/rib textured frame then includes a second ring of white that surrounds the round mirrored glass for a contemporary style. This generously sized, unique mirror will look great as part of your existing decor or you can use it as a statement piece anywhere in your home. 36-inch H x 36-inch W x 0.8-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.